Shop PERFORMANCE TOOL
See all product information
Create Account
1/4 in. Dr. Beam Torque Wrench, 80 in/lb, Clockwise/Counterclockwise
- Mfr # M195
- Zoro # G523311031
product price:
$
58.99
/ea
Key Features
Drive Size
1/4 in
Torque Measurement Type
Beam
Material
Steel
Accuracy
±4%
Min Torque
0 in/lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M195
- Zoro #
- G523311031
- UPC #
- 39564109171
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Beam
- Material
- Steel
- Accuracy
- ±4%
- Min Torque
- 0 in/lb
- Grade
- Professional
- Finish
- Chrome
- Max Torque
- 80 in/lb
- Case Included
- Yes
Dimensions
- Drive Size
- 1/4 in
- Height
- 11.25 in
- Depth
- 1.75 in
- Overall Length
- 11.125 in
- Width
- 3.5 in
Description
The Performance Tool M195 Beam Style Torque Wrench provides accurate torque measurement for both clockwise and counterclockwise applications up to 80 in/lbs or 7 Newton Meters. This torque wrench features a ball handle for added control and torque application. The deflection beam design ensures long-lasting durability, making it a reliable tool for accurate measurements every time. Suitable for use in automotive, industrial, and home applications, this versatile torque wrench can be used to measure a variety of torque values directly. 1/4’’ drive to fit your existing sockets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.