Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Flex Handle, 19 in. Long, Chrome Vanadium
- Mfr # W34120
- Zoro # G623311177
product price:Â
$
64.99
/ea
Key Features
Drive Size
3/4 in
Overall Length
19 in
Finish
Chrome
Width
0.75 in
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W34120
- Zoro #
- G623311177
- UPC #
- 39564341205
- Country of Origin
- Taiwan, Province of China
- Item
- Breaker Bar
- Finish
- Chrome
- Ratcheting
- No
- Flex Head
- Yes
- Grade
- Professional
- Material
- Chrome vanadium
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 19 in
- Width
- 0.75 in
- Height
- 20 in
- Depth
- 0.75 in
Description
The Performance Tool W34120 3/4-inch Drive Flex Handle breaker bar is engineered from robust chrome vanadium alloy steel, ensuring unparalleled strength and durability for heavy-duty tasks. Its polished nickel chrome-plated finish effectively wards off corrosion, enhancing its longevity and maintaining a sleek appearance. With a length of 19 inches, this breaker bar offers ample leverage and versatility for various home improvement projects and professional applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.