Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Torque Wrench, 250 ft/lb, Click Type, SAE/NM
- Mfr # M199
- Zoro # G423310578
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Torque Measurement Type
Click
Accuracy
±4%
Case Included
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M199
- Zoro #
- G423310578
- UPC #
- 39564501999
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Accuracy
- ±4%
- Case Included
- Yes
- Grade
- Professional
- Color
- Black, Red, Silver
- Min Torque
- 25 ft/lb
- Material
- Steel
- Max Torque
- 250 ft/lb
- Head Style
- Round Head
Dimensions
- Drive Size
- 1/2 in
- Width
- 1.17 in
- Overall Length
- 12.125 in
- Depth
- 1.56 in
Description
The Performance Tool M199 1/2-Inch Drive Click Torque Wrench provides precise torque adjustments for your tasks. With a range of 25 to 250 ft. lbs., it offers dual scale measurement adjustments in both Inch-Pound and Newton meter units. An audible click indicates when the desired torque setting is reached, thanks to the patented torque adjusting lock/unlock collar. Built with a high-grade spring steel internal torque mechanism, this wrench ensures accuracy and durability. The precision 41-tooth ratchet head allows for greater torque control. It comes complete with an instruction manual and a heavy-duty storage case for convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.