Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. X-Trax SAE Socket Set, Stripped Bolt Remover, Case
- Mfr # W32916
- Zoro # G523310911
product price:Â
$
88.99
/ea
Key Features
Drive Size
1/2 in
Finish
Phosphate
Series
X-Trax
Drive End Type
Hex
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32916
- Zoro #
- G523310911
- UPC #
- 39564145223
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set X-Trax
- Finish
- Phosphate
- Series
- X-Trax
- Drive End Type
- Hex
- SAE or Metric
- SAE
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
Performance Tool W32916, a 1/2 inch Dr. X-Trax SAE Socket Set engineered to tackle tough fasteners with ease. These sockets effectively remove old, stripped, rusted, or damaged nuts and bolts, even if they're up to 85% rounded. Crafted from deep wall, impact-grade chrome vanadium steel, they deliver exceptional strength and durability for long-lasting performance. The corrosion and oil-resistant black phosphate finish ensures longevity and reliability in various working conditions. With large size laser etching, identification of socket sizes is made effortless. The set includes a comprehensive range of sizes from 3/8 inch to 1 inch, providing versatility for a wide range of applications. Plus, the innovative storage/carrying case with a dual hinge design offers convenient access to all 11 sockets, making organization and transportation a breeze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.