Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Magnetic Socket Rail, Twist Lock, Heavy Duty Magnet, 10 Sockets
- Mfr # W32190
- Zoro # G223310891
product price:Â
$
22.99
/ea
Key Features
Color
Blue, Black
Material
Metal
Magnetic
Yes
Grade
Professional
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32190
- Zoro #
- G223310891
- UPC #
- 39564012013
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Mag
- Color
- Blue, Black
- Material
- Metal
- Magnetic
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
Description
The Performance Tool W32190 Magnetic Socket Rail is a must-have for any mechanic or DIY enthusiast looking to keep their workspace organized. Featuring a unique twist lock feature, this socket rail securely holds up to 10 1/2-Inch drive sockets, ensuring stable storage for your tools. The heavy-duty magnet allows for easy placement on any ferrous surface, while sliding clips make it compatible with a variety of socket sizes. Please note that this socket rail is designed to be used with sockets that have detents in the drive end, ensuring a secure fit and preventing slippage during use. Don't settle for cluttered workspaces - upgrade to the Performance Tool W32190 Magnetic Socket Rail today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.