Folding Tool Cart, Rolling, Collapsible, 200 lb Capacity
- Mfr # W53990
- Zoro # G023310893
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene (PP)
Capacity
200 lbs
Recommended Use
Indoor
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W53990
- Zoro #
- G023310893
- UPC #
- 39564153525
- Country of Origin
- Cambodia
- Item
- Tool Cart
- Color
- Black
- Material
- Polypropylene (PP)
- Capacity
- 200 lbs
- Recommended Use
- Indoor
- Handle Material
- Rubber
- Number of Shelves
- 3
Description
The Performance Tool W53990 Folding Tool Cart is the multi-purpose powerhouse for any worksite, home, or garage. This good-for-everything cart features a unique folding design that allows for compact storage in spaces less than 8 inches deep. It's ready to use right out of the box - no assembly required! With durable polypropylene trays, aluminum posts, and a 200 lb. capacity, it's built to handle a wide range of tasks. The comfort-grip handle and smooth-rolling swivel casters (two locking) make it easy to maneuver. Perfect for home, garage, office, warehouse, or outdoor use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.