1/2 in. Dr. Magnetic Socket Rail, Rare Earth Magnets, 14 Socket Capacity
- Mfr # W32003
- Zoro # G123310861
product price:Â
$
49.99
/ea
Key Features
Color
Blue, Black
Material
Metal
Grade
Professional
Magnetic
Yes
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32003
- Zoro #
- G123310861
- UPC #
- 39564000348
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Mag
- Color
- Blue, Black
- Material
- Metal
- Grade
- Professional
- Magnetic
- Yes
Dimensions
- Drive Size
- 1/2 in
Description
The Performance Tool W32003 1/2-Inch drive Magnetic Socket Rail uses heavy duty rare earth magnets to hold to any ferrous surface, clips feature spring loaded ball bearings for easy on and off. The EVA foam backing wont scratch delicate finishes. Holds up to 14 1/2-Inch drive sockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.