12 pc. Stubby Wrench Set, SAE, Metric, Storage Rack
- Mfr # W1157
- Zoro # G323310067
product price:Â
$
30.99
/ea
Key Features
Measurement Type
SAE
Color
Silver
Ratcheting
No
Case Included
Yes
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1157
- Zoro #
- G323310067
- UPC #
- 39564113642
- Country of Origin
- India
- Item
- Wrench Set
- Measurement Type
- SAE
- Color
- Silver
- Ratcheting
- No
- Case Included
- Yes
- Material
- Chrome Vanadium Steel
- Flex Head
- No
- Type
- Combination
Description
The Performance Tool Durable Chrome Vanadium Steel Stubby Wrench Set is a must-have addition to any tool collection. With fully polished Chrome Vanadium Steel construction, this set is built to last, delivering superior strength and corrosion resistance. The included handy storage rack keeps your tools organized and easily accessible, so you can quickly find the right size wrench for the job. This set includes six SAE sizes and six metric sizes, all in a convenient stubby length that's perfect for tight spaces. From automotive repairs to DIY projects around the house, these versatile and efficient wrenches are up to the task. Plus, with our quality guarantee, you can purchase with confidence. If you're not completely satisfied with your purchase, simply contact us for a hassle-free return or exchange.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.