Shop PERFORMANCE TOOL
See all product information
Create Account
22 pc. Combination Wrench Set, SAE/Metric, Chrome Vanadium, Storage Rack
- Mfr # W1084
- Zoro # G323310937
product price:Â
$
42.99
/ea
Key Features
Finish
Chrome Plated
Measurement Type
Both
Flex Head
No
Type
Combination
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1084
- Zoro #
- G323310937
- UPC #
- 39564023767
- Country of Origin
- India
- Item
- Wrench Set-Stubby
- Finish
- Chrome Plated
- Measurement Type
- Both
- Flex Head
- No
- Type
- Combination
- Case Included
- Yes
- Color
- Silver
- Ratcheting
- No
- Material
- Chrome Vanadium Steel
Description
The Performance Tool W1084 22PC Combination Wrenches Set includes both metric and standard sizes, providing a wide range of options for any job. Made from high-quality chrome vanadium steel, each wrench is designed to last and withstand heavy use. The full pattern raised panel design provides added grip and control, making them easy to use and manipulate even in tight spaces. The chrome plated finish provides resistance against corrosion, adding to their longevity. This set also includes a handy storage rack, keeping your 6-19mm wrenches and 1/4-7/8 inch wrenches wrenches organized and easily accessible, making it convenient to find the right tool for the job. Perfect for professional mechanics or DIY enthusiasts, this set is a valuable addition to any toolbox or workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.