Shop PERFORMANCE TOOL
See all product information
Create Account
300+LM Firepoint X Flashlight, Li-Ion, Adjustable Beam, Tactical Aluminum
- Mfr # W2663
- Zoro # G423310110
product price:Â
$
31.99
/ea
Key Features
Body Color
Green, Black
Rechargeable
Yes
Includes
Pocket clip, Micro USB charging cable
Body Material
Anodized Aluminum
Maximum Lumens Output
316 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2663
- Zoro #
- G423310110
- UPC #
- 39564102561
- Country of Origin
- China
Details
- Item
- LED Flashlight
- Body Color
- Green, Black
- Rechargeable
- Yes
- Includes
- Pocket clip, Micro USB charging cable
- Body Material
- Anodized Aluminum
- Maximum Lumens Output
- 316 lm
- No. of Batteries
- 1
- Voltage
- 3.7V
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Lighting Technology
- LED
- Beam Distance
- 125 m / 410 ft
- Series
- Firepoint X
- Battery Type
- 10440 Li-ion
Description
The Performance Tool Adjustable DuoFocus Beam Flashlight is the ultimate lighting solution for any situation. With the ability to switch from spot to flood, this flashlight provides ultimate versatility for all your lighting needs. The high-quality Sylvania LED delivers superior brightness and long-lasting performance, so you'll never have to worry about replacing the bulb. Built to withstand the toughest conditions, this flashlight is made with durable anodized aluminum that is both water and impact resistant. With 316 lumens on high, 100 lumens on low, and a beam distance of 125m on high and 69m on low, this flashlight is sure to impress. And with a built-in 10440 li-ion battery that provides up to 0.5 hours of runtime on high and 1.5 hours on low, you'll never be left in the dark.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.