400LM Flashlight, Cree LED, Tactical Aluminum, Water Resistant
- Mfr # W2651
- Zoro # G623310279
product price:Â
$
19.55
/ea
Key Features
Body Color
Orange, Black
Rechargeable
No
Body Material
Anodized Aluminum
Maximum Lumens Output
407 lm
Battery Type
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2651
- Zoro #
- G623310279
- UPC #
- 39564128783
- Country of Origin
- China
- Item
- LED Flashlight
- Body Color
- Orange, Black
- Rechargeable
- No
- Body Material
- Anodized Aluminum
- Maximum Lumens Output
- 407 lm
- Battery Type
- AA
- Lighting Technology
- LED
- Beam Distance
- 110 m / 360 ft
- Battery Included
- Yes
- Power Source
- Battery
- No. of Batteries
- 2
- Peak Beam Intensity
- 1640 cd
- Series
- Firepoint X
- Voltage
- 3V
Description
The Performance Tool W2651 FirePoint X Flashlight is a reliable and powerful lighting solution that will keep you prepared for any situation. With its super bright Cree LED, you'll always have 407 lumens at your fingertips, ensuring that you can see clearly even in the darkest conditions. The adjustable DuoFocus beam allows you to easily switch between a spot and flood beam, while the anodized tactical aluminum housing makes it tough and durable, capable of withstanding water and impact. Whether you're using the high or low setting, the W2651 offers an impressive runtime of up to 2 hours on high and 4 hours on low. Powered by just 2 AA batteries (included), this compact 168mm flashlight is easy to take with you wherever you go.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.