Shop PERFORMANCE TOOL
See all product information
Create Account
1200+LM Flashlight, DuoFocus Beam, Tactical Aluminum, Water Resistant
- Mfr # W2653
- Zoro # G923310504
product price:Â
$
45.89
/ea
Key Features
Lighting Technology
LED
Power Source
Battery
Peak Beam Intensity
21600 cd
Battery Included
Yes
Battery Type
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2653
- Zoro #
- G923310504
- UPC #
- 39564128790
- Country of Origin
- China
- Lighting Technology
- LED
- Power Source
- Battery
- Peak Beam Intensity
- 21600 cd
- Battery Included
- Yes
- Item
- LED Flashlight
- Battery Type
- AA
- Beam Distance
- 265 m / 869 ft
- Series
- Firepoint X
- Body Color
- Orange, Black
- Standards
- cETL Intertek 3126867
- Rechargeable
- No
- Maximum Lumens Output
- 1291 lm
- No. of Batteries
- 6
- Voltage
- 9V
- Body Material
- Anodized Aluminum
Description
The Performance Tool W2653 FirePoint X flashlight is a reliable and powerful lighting solution that is perfect for any outdoor adventure or emergency situation. Boasting an impressive 1,250 lumen output, this flashlight provides maximum illumination that can be adjusted with the adjustable DuoFocus beam, allowing for spot and flood lighting. Equipped with a super bright Sylvania LED that never needs replacing, this flashlight is built to last and is water and impact resistant with its anodized tactical aluminum housing. Powered by 6AA batteries (included), it provides up to 7 hours of runtime on high and 10 hours on low, making it a versatile and valuable tool for extended use. Whether you're exploring the great outdoors or preparing for an emergency, the Performance Tool W2653 FirePoint X flashlight is the perfect lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.