200+LM Firepoint X Flashlight, Cree LED, Tactical Aluminum, Water Resistant
- Mfr # W2649
- Zoro # G923310009
product price:Â
$
19.99
/ea
Key Features
Lighting Technology
LED
Body Color
Orange, Black
Voltage
1.5V
Battery Included
Yes
Battery Type
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2649
- Zoro #
- G923310009
- UPC #
- 39564130816
- Country of Origin
- China
- Lighting Technology
- LED
- Body Color
- Orange, Black
- Voltage
- 1.5V
- Battery Included
- Yes
- Battery Type
- AA
- Item
- LED Flashlight
- Maximum Lumens Output
- 210 lm
- Series
- Firepoint X
- Peak Beam Intensity
- 1600 cd
- No. of Batteries
- 1
- Power Source
- Battery
- Body Material
- Anodized Aluminum
- Rechargeable
- No
- Beam Distance
- 80 m / 262 ft
Description
The Performance Tool W2649 FirePoint X 1AA Flashlight is the ultimate lighting solution for any situation. Featuring a super bright Cree LED that produces 210 lumens of light, you'll never have to worry about dim lighting again. Made from anodized tactical aluminum, this flashlight is water and impact resistant, making it durable enough to withstand even the toughest conditions. The adjustable duo-focus beam allows you to customize your lighting to your specific needs, whether you're exploring the great outdoors or working on a project. With a runtime of up to 3 hours and a beam distance of up to 80m, this flashlight provides reliable lighting when you need it most. Plus, it comes with a 1AA battery included, so you can start using it right away without any extra hassle. Get your hands on the Performance Tool W2649 FirePoint X 1AA Flashlight today and experience the ultimate in lighting performance and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.