Shop PERFORMANCE TOOL
See all product information
Create Account
12V Raft Tire Inflator, 12V Air Compressor, High Pressure, LED Light
- Mfr # W7903
- Zoro # G823311212
product price:Â
$
37.25
/ea
Key Features
Material
Plastic
Voltage
12V
Assembly Required
No
Head Size
1/4-inch NPT
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7903
- Zoro #
- G823311212
- UPC #
- 39564152160
- Country of Origin
- China
Dimensions
- Head Size
- 1/4-inch NPT
- Power Cord Length (in)
- 120 in
- Width
- 3 in
- Depth
- 8.125 in
- Height (In.)
- 6.75 in
Details
- Material
- Plastic
- Voltage
- 12V
- Item
- Tire Inflator
- Assembly Required
- No
- Color
- Grey
- Series
- Vortex
- Power Source
- Corded Electric
- Max. Pressure (PSI)
- 100 psi
- Sound (dBA)
- 76
- Recommended Use
- Tire Inflation
Description
This Performance Tool Vortex W7903 12V Raft & Tire Inflator features a two-motor design for use with high-pressure tires or large inflatables. It can inflate a standard 195/65/R15 car tire from 25 to 35 PSI in about 60 seconds and a completely flat tire to 35 PSI in under 6 minutes, and it is equipped with an upgraded metal cylinder for faster heat dissipation, lower noise, and longer service life. It features a lever-locking air chuck that is TPMS tire sensor safe and includes three air adapters for sports balls, rafts, and toys. A built-in LED light turns on as soon as power is connected to verify connection and provide added light as you work. Featuring a 15 in. high-volume air hose and two size adapters are useful for inflating/deflating larger rafts, balls, mattresses or toys. It is equipped with a detachable 10 ft. (3.0 m) power cord and a 2 ft. (61 cm) braided, high-pressure air hose, so you can easily reach all four tires on any standard passenger vehicle. When you're looking to inflate a raft or fill a flat tire, reach for this Inflator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.