12V Tire Inflator, Rapid Air Compressor, LED Light, PSI Gauge
- Mfr # W7901
- Zoro # G623310156
product price:Â
$
31.65
/ea
Key Features
Material
Plastic
Voltage
12V
Power Cord Length (in)
120 in
Air Flow
0.53 cfm
Height (In.)
6.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7901
- Zoro #
- G623310156
- UPC #
- 39564152184
- Country of Origin
- China
Dimensions
- Power Cord Length (in)
- 120 in
- Height (In.)
- 6.1 in
- Width
- 2.75 in
- Head Size
- 1/4-inch NPT
- Depth
- 8 in
Details
- Material
- Plastic
- Voltage
- 12V
- Air Flow
- 0.53 cfm
- Max. Pressure (PSI)
- 100 psi
- Series
- Vortex
- Color
- Grey
- Item
- Tire Inflator
- Sound (dBA)
- 75
- Power Source
- Corded Electric
- Recommended Use
- Tire Inflation
- Assembly Required
- No
Description
This Performance Tool Vortex W7901 12V Rapid Tire Inflator will inflate a standard 195/65/R15 car tire from 25 to 35 PSI in about 90 seconds and a completely flat tire to 35 PSI in under 7 minutes. It's equipped with an upgraded metal cylinder for faster heat dissipation, lower noise, and longer service life. Featuring an easy-to-read pressure gauge with a maximum pressure reading of 100 PSI, and a 10 ft. power cord so you can easily reach all four tires on your vehicle. The high-pressure braided air hose measures 2 ft. long. The lever-locking air chuck is TPMS tire sensor safe and includes three air adapters for sports balls, rafts, and toys. This inflator features a built-in 3-LED light that turns on as soon as power is connected for added light as you work. Includes the inflator, three nozzles, a replacement fuse, and an instruction manual. When your tires go flat, reach for this Vortex 12V Rapid Tire Inflator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.