1/4 in. Dr. Ratchet, Quick Release, 72 Tooth
- Mfr # W36101
- Zoro # G923310849
product price:Â
$
23.99
/ea
Key Features
Flex Head
No
Drive Size
1/4 in
Quick Release
Yes
Grade
Professional
Head Style
Pear Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36101
- Zoro #
- G923310849
- UPC #
- 39564361012
- Country of Origin
- Taiwan, Province of China
- Flex Head
- No
- Quick Release
- Yes
- Item
- Ratchet
- Grade
- Professional
- Head Style
- Pear Head
- Tooth Count
- 72
Dimensions
- Drive Size
- 1/4 in
- Handle Length (in)
- 7.3 in
Description
The Performance Tool W36101 1/4-Inch Drive Teardrop Ratchet features a quick-release mechanism for swift socket changes. Crafted from heavy-duty chrome vanadium steel, it ensures durability for demanding tasks. With 72 teeth, it enables smooth operation in tight spaces. The polished nickel chrome-plated finish resists corrosion. Measuring 5-1/2 inches in overall length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.