Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Ratchet, Quick Release, 72 Teeth, Chrome Vanadium
- Mfr # W38101
- Zoro # G323310210
product price:Â
$
31.99
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Quick Release
Yes
Grade
Professional
Tooth Count
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38101
- Zoro #
- G323310210
- UPC #
- 39564381010
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Quick Release
- Yes
- Grade
- Professional
- Tooth Count
- 72
- Flex Head
- No
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 9.4 in
Description
The Performance Tool W38101 is a 3/8-Inch Drive Teardrop Ratchet Quick Release crafted from heavy-duty chrome vanadium steel, ensuring strength and durability for demanding tasks. With 72 teeth, it offers smooth motion in tight spaces, while the polished nickel chrome-plated finish resists corrosion and maintains a sharp appearance. Measuring at an overall length of 7-5/8 inches, it's a reliable tool for various applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.