Shop PERFORMANCE TOOL
See all product information
Create Account
14 in. Pipe Wrench, Aluminum Handle, Drop Forged
- Mfr # W2114
- Zoro # G723310162
product price:Â
$
38.99
/ea
Key Features
Overall Length
14 in
Handle Material
Aluminum, Steel
Jaw Width (in)
2.125 in
Head Style
Open End
Handle Color
Gray, Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2114
- Zoro #
- G723310162
- UPC #
- 39564121142
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Aluminum, Steel
- Head Style
- Open End
- Handle Color
- Gray, Silver, Black
- Case Included
- No
- Finish
- Enameled
Dimensions
- Overall Length
- 14 in
- Jaw Width (in)
- 2.125 in
- Depth
- 1 in
- Throat Depth (in)
- 1.5 in
- Width
- 3 in
- Height
- 12.75 in
Description
The Performance Tool W2114 is a 14-Inch Aluminum Pipe Wrench designed for professional strength and durability. With a lightweight aluminum construction weighing 2.1 lbs, it offers convenience without compromising on strength. Its precision milled jaws and heavy-duty finish make it perfect for various plumbing tasks, with a jaw capacity of 2-3/4 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.