20 pc. 3/8 in. Dr. SAE Socket Set, 6pt Sockets, Ratchet, Extensions
- Mfr # W38911
- Zoro # G623311030
product price:Â
$
79.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
Case Included
Yes
Socket Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38911
- Zoro #
- G623311030
- UPC #
- 39564389115
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Case Included
- Yes
- Socket Points
- 6 point
- Grade
- Professional
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Drive End Type
- Hex,Spark Plug
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W38911 is a 20piece 3/8-Inch drive SAE socket set. Socket openings are designed to reduce fastener rounding, with chrome vanadium alloy steel construction for strength and durability and their polished nickel chrome plated finish resists corrosion. Set includes: 7 standard sockets, 7 deep sockets, 2 spark plug sockets, universal joint, 3/8-Inch drive quick release teardrop ratchet, 3 and 6-Inch extensions. 6 point standard socket sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4-Inch, 6 point deep socket sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4-Inch, spark plug socket sizes: 5/8-Inch and 13/16-Inch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.