2-1/4 Ton Trolley Jack, 4500 lb Capacity, Lift Range 5-3/8 to 15-1/4 in.
- Mfr # W1611
- Zoro # G323310777
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4500 lbs
Min Height (in)
5-3/8 in
Color
Yellow
Height
23.25 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1611
- Zoro #
- G323310777
- UPC #
- 39564124761
- Country of Origin
- China
Dimensions
- Min Height (in)
- 5-3/8 in
- Height
- 23.25 in
- Width
- 9 in
- Handle Length (in)
- 19-3/8 in
- Max Height (in)
- 15-1/4 in
- Depth
- 6.25 in
Details
- Lifting Capacity
- 4500 lbs
- Item
- Jack-Trolley
- Color
- Yellow
- Single/Dual Pump
- Single
- Carrying Handle
- No
- Material
- Steel
- Case Included
- No
- Type
- Trolley
- Max. Lift
- 15.25 in
Description
This 2-1/4 ton trolley jack is a rugged, portable lifting solution for your home garage or automotive shop. Its durable steel construction includes a flanged frame with rust-resistant hardware, cleated saddle, and smooth-rolling, 360-degree rotating wheels, allowing you to easily position the jack under vehicles from cars up to light-duty trucks and SUVs. With a lifting capacity of 4,500 lbs. and range of 5-3/8 to 15-1/4 inches, you can safely lift vehicles high enough to swap out tires or access your underside for repairs and maintenance making this jack a great tool for any DIY mechanic or professional technician. The included blow-molded case protects the jack when not in use. Backed by ASME PALD-2005 industry standards, this jack delivers the quality and performance you need at an affordable price.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.