15/16 in. Ratcheting Wrench, Chrome Vanadium, 100 Teeth
- Mfr # W30261
- Zoro # G823311083
product price:Â
$
34.19
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
SAE
Material
Chrome vanadium steel
Grade
Professional
Type
Ratcheting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30261
- Zoro #
- G823311083
- UPC #
- 39564302619
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- SAE
- Material
- Chrome vanadium steel
- Grade
- Professional
- Type
- Ratcheting
- Ratcheting
- Yes
- Item
- Wrench Ratcheting 15/16
Dimensions
- Size
- 15/16 in
Description
Introducing the Performance Tool W30261 15/16" Ratcheting Wrench, your ultimate solution for tackling tough tasks with precision and ease. Crafted from premium-grade drop forged chrome vanadium steel, this wrench is designed to withstand heavy-duty use while ensuring exceptional durability. With its triple chrome plating, it's corrosion resistant. The low-profile head of the W30261 wrench allows for access in confined spaces, enabling you to reach bolts and nuts in tight corners with ease. Its 100 gear teeth provide an ultra-fine 3.6-degree sweep, ensuring precise tightening and loosening in confined spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.