Shop PERFORMANCE TOOL
See all product information
Create Account
1 in. Ratcheting Wrench, Drop Forged, Chrome Vanadium, 100 Gear Teeth
- Mfr # W30262
- Zoro # G123311103
product price:Â
$
40.99
/ea
Key Features
Finish
Triple Chrome
SAE or Metric
SAE
Material
Chrome vanadium steel
Ratcheting
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30262
- Zoro #
- G123311103
- UPC #
- 39564302626
- Country of Origin
- Taiwan, Province of China
- Finish
- Triple Chrome
- SAE or Metric
- SAE
- Material
- Chrome vanadium steel
- Item
- Wrench Ratcheting 1 In
- Ratcheting
- Yes
- Grade
- Professional
- Type
- Ratcheting
Dimensions
- Size
- 1 in
Description
Introducing the Performance Tool W30262 1" Ratcheting Wrench, designed for exceptional performance. Its premium chrome vanadium steel construction ensures durability and longevity, while the triple chrome plating provides exceptional corrosion resistance. Experience unparalleled precision with this wrench's 100 gear teeth, enabling a mere 3.6-degree sweep. Its low-profile head grants optimal access in confined spaces, making it the ideal choice for tackling challenging tasks. Whether you're a professional mechanic or a dedicated DIY enthusiast, the Performance Tool W30262 1" Ratcheting Wrench is an indispensable addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.