Shop PERFORMANCE TOOL
See all product information
Create Account
94 pc. Garage Tool Set, Ratchet, Sockets, Pliers, Hex Keys, Case
- Mfr # W1538
- Zoro # G223310655
product price:Â
$
83.99
/ea
Key Features
SAE or Metric
Both
Drive Size
1/4, 3/8 in
Impact Rated
No
Socket Depth
Regular
Color
Silver, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1538
- Zoro #
- G223310655
- UPC #
- 39564115387
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4, 3/8 in
- Socket Depth
- Regular
Details
- Item
- Tool Set
- SAE or Metric
- Both
- Impact Rated
- No
- Color
- Silver, Black
- Drive End Type
- Hex, Slotted, Phillips, Star
Description
Make sure you have all the tools you need for projects and repairs around the house, garage, or workshop. This handy tool set offers ratchet, pliers, adjustable wrench, screwdrivers, magnetic bit driver, and much more. With a total of 94 pieces, this tool kit also comes in a handy, durable storage case for easy organization and transportation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.