38 pc. Impact Socket Set, SAE/Metric, Deep Standard, Storage Case
- Mfr # M796
- Zoro # G223311270
product price:Â
$
95.19
/ea
Key Features
Drive Size
3/8, 1/2 in
Finish
Black Matte
Material
Chrome Vanadium Steel
Color
Black
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M796
- Zoro #
- G223311270
- UPC #
- 39564010545
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Black Matte
- Material
- Chrome Vanadium Steel
- Color
- Black
- Impact Rated
- Yes
- SAE or Metric
- Both
- Socket Points
- 6 point
- Socket Rail Included
- No
- Drive End Type
- Hex
- Case Included
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 3/8, 1/2 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool Durable & Long-Lasting 36-Piece Socket Set is a must-have for any DIY enthusiast or professional mechanic. Made of drop forged chrome vanadium steel, this set is built to last and provide maximum strength and durability. The large size laser etching on each socket makes it easy to quickly identify the size you need, while the rounded corners on each socket provide a tighter grip, reducing the risk of slipping and rounding off bolts. This versatile set includes SAE and metric sizes, as well as deep and standard sockets, making it suitable for a range of applications. The convenient storage and carrying case also ensures that your sockets remain organized and protected, allowing you to easily transport them to job sites. Get the Performance Tool M796 socket set and experience the ease and convenience of a reliable tool set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.