16 pc. 3/8 in. Dr. Socket Set, Metric, Standard Deep Wall
- Mfr # W38306
- Zoro # G723310995
product price:Â
$
45.99
/ea
Key Features
Drive Size
3/8 in
Finish
Chrome Plated
SAE or Metric
Metric
Socket Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38306
- Zoro #
- G723310995
- UPC #
- 39564136405
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Chrome Plated
- SAE or Metric
- Metric
- Socket Points
- 6 point
- Grade
- Professional
- Drive End Type
- Hex
- Socket Rail Included
- Yes
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Case Included
- No
- Color
- Black
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool offers an unbeatable socket set that boasts exceptional strength and durability with its Chrome Vanadium Alloy Steel construction, making it perfect for heavy-duty applications. The set includes both standard and deep wall impact 3/8 drive 6pt metric sockets, with 8 regular sockets (10, 11, 12, 13, 14, 15, 17, 19mm) and 8 deep sockets (10, 11, 12, 13, 14, 15, 17, 19mm), ensuring a perfect fit every time thanks to its recessed edges and rounded corners. Its polished nickel chrome plated finish resists corrosion, while the large stamping on each socket allows for quick and easy identification. With this all-in-one socket set, you can work with precision and accuracy, making it perfect for a wide range of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.