16 Slot Pliers Tool Rack, Drawer Organizer, Work Bench, PVC Coated
- Mfr # W30552
- Zoro # G723310971
product price:Â
$
19.99
/ea
Key Features
Color
Grey
Material
PVC Coating
Removable or Hinged Top
No
Lockable
No
Type
Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30552
- Zoro #
- G723310971
- UPC #
- 39564131219
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Pliers Rack
- Color
- Grey
- Material
- PVC Coating
- Removable or Hinged Top
- No
- Lockable
- No
- Type
- Rack
- Case Included
- No
- Magnetic
- No
Description
The Performance Tool plier organizer is the perfect solution for keeping your pliers in order and maximizing storage space in your work area. Our organizer fits most 3/4-Inch (19mm) wide tools and features a PVC coating for added protection and safety, preventing slippage. Accommodating different grips, whether vinyl or injection, this plier organizer is designed to hold all of your pliers with ease. Measuring at 14 W x 5.25 D x 2.37 H-Inches (355 x 133 x 60mm), our organizer is ideal for your work bench, garage, or tool box. Keep your workspace clutter-free with the Performance Tool plier organizer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.