3/8 in. Dr. Magnetic Socket Rail, Twist Lock, 14 Sockets
- Mfr # W38190
- Zoro # G223311027
product price:Â
$
22.99
/ea
Key Features
Color
Red, Black
Material
Metal
Depth
1 in
Magnetic
Yes
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38190
- Zoro #
- G223311027
- UPC #
- 39564120213
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Mag
- Color
- Red, Black
- Material
- Metal
- Magnetic
- Yes
- Grade
- Professional
Dimensions
- Depth
- 1 in
- Height
- 13.25 in
- Drive Size
- 3/8 in
- Width
- 1 in
Description
The Performance Tool W38190 Magnetic Socket Rail is a must-have for any mechanic or DIY enthusiast. Its unique twist-lock feature securely locks sockets onto the clip with a simple 90-degree turn, making it easy to organize and transport your sockets. The heavy-duty magnet ensures a reliable and secure mounting solution for your sockets, while the sliding clips accommodate a variety of socket sizes, holding up to 14 3/8-Inch drive sockets. Made from high-quality materials, this socket rail is built to withstand the demands of regular use in a workshop or garage setting, ensuring long-lasting performance. However, it's important to note that only sockets with detents in the drive end should be used to ensure a secure fit on the clip and prevent sockets from slipping off during use. Get organized and keep your sockets within reach with the Performance Tool W38190 Magnetic Socket Rail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.