3 pc. 1/2 Dr. Lug Nut Socket Set, Damaged Nut Removal, CrMo
- Mfr # W87140
- Zoro # G023310206
product price:Â
$
37.99
/ea
Key Features
Drive Size
1/2 in
Includes
17, 19, and 21mm lug nut removal sockets and case.
Finish
Black Phosphate
SAE or Metric
Metric
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W87140
- Zoro #
- G023310206
- UPC #
- 39564148828
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Details
- Item
- Lug Nut Sockets
- Includes
- 17, 19, and 21mm lug nut removal sockets and case.
- Finish
- Black Phosphate
- SAE or Metric
- Metric
- Color
- Black
- Flex Knuckle
- No
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Removal Hex
- Driver Type
- Removal Hex
- Impact Rated
- Yes
Description
Upgrade your toolkit with the Performance Tool W87140 Damaged Lug Nut Sockets Set. Crafted from heat-treated chrome molybdenum steel, these sockets are engineered for superior strength, durability, and corrosion resistance. The black phosphate coating ensures long-lasting performance even in demanding conditions. Specifically designed to tackle damaged lug nuts, as well as rusted or rounded-off nuts and bolts, this set includes essential sizes: 17mm, 19mm, and 21mm. The convenient molded case provides secure storage and easy access, making it a must-have for any automotive enthusiast or professional mechanic. Trust in Performance Tool for reliable, high-quality solutions that get the job done efficiently and effectively. Elevate your toolkit with this essential set today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.