4 pc. Ignition Tune-up Kit, Spark Plug Sockets, Ratchet, Extension
- Mfr # W1131C
- Zoro # G623310194
product price:Â
$
22.99
/ea
Key Features
Drive Size
3/8 in
Includes
3/8" dr ratchet, 6" extension, 5/8" and 13/16" spark plug sockets
Finish
Chrome
Socket Points
6 point
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1131C
- Zoro #
- G623310194
- UPC #
- 39564112423
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Details
- Item
- Spark Plug Socket Set
- Includes
- 3/8" dr ratchet, 6" extension, 5/8" and 13/16" spark plug sockets
- Finish
- Chrome
- Socket Points
- 6 point
- Driver Type
- Hex
- SAE or Metric
- SAE
- Tamper Resistant
- No
- Flex Knuckle
- No
- Material
- Alloy Steel
- Impact Rated
- No
- Drive End Type
- Hex
- Color
- Silver
Description
The Performance Tool W1131C is a 4-Piece Ignition Tune-Up Kit designed for spark plug replacement in most foreign and domestic autos and light trucks. Crafted from heat-treated alloy steel, it includes a 3/8-Inch drive ratchet, 6-Inch extension, and 5/8-Inch and 13/16-Inch spark plug sockets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.