2 pc. Lug Nut Removal Socket Set, Impact Grade, 13/16 in., 1 in.
- Mfr # M980
- Zoro # G523310447
product price:Â
$
19.99
/ea
Key Features
Drive Size
1/2 in
Finish
Black Phosphate
SAE or Metric
SAE
Grade
Professional
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M980
- Zoro #
- G523310447
- UPC #
- 39564519802
- Country of Origin
- China
- Item
- Lug Nut Removal Set
- Finish
- Black Phosphate
- SAE or Metric
- SAE
- Grade
- Professional
- Drive End Type
- Hex
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Driver Type
- Hex
- Color
- Black
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M980 Emergency Lug Nut Removal Set is the perfect tool for when you need to remove lug nuts and locking lug nuts but don't have the lug nut key. Made of high-quality impact-grade steel, the set is durable and built to last. The set includes two socket sizes, 13/16-Inch and 1-Inch, which fit most lug nuts and bolts on most vehicles, ensuring that you have the right size for the job at hand. The set is easy to use, simply attach the appropriate socket to your impact wrench and you're ready to remove even the most stubborn lug nuts and bolts. Designed to fit a 1/2-Inch drive, the set is compatible with most impact wrenches, ensuring that you can use the set with the tools you already own. Whether the lug nut is misplaced, lost, or worn, stripped, or damaged, the Performance Tool M980 Emergency Lug Nut Removal Set has got you covered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.