Shop PERFORMANCE TOOL
See all product information
Create Account
16mm Ratcheting Wrench, Chrome Vanadium, 100 Tooth
- Mfr # W30356
- Zoro # G923310030
product price:Â
$
17.99
/ea
Key Features
Ratcheting
Yes
Material
Chrome vanadium steel
Grade
Professional
Finish
Triple Chrome
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30356
- Zoro #
- G923310030
- UPC #
- 39564303562
- Country of Origin
- Taiwan, Province of China
- Ratcheting
- Yes
- Material
- Chrome vanadium steel
- Grade
- Professional
- Finish
- Triple Chrome
- SAE or Metric
- Metric
- Type
- Ratcheting
- Item
- Wrench Ratcheting 16mm
Dimensions
- Size
- 16 mm
Description
Experience unparalleled precision and efficiency with the Performance Tool W30356 16mm Ratcheting Wrench. Crafted from premium-grade chrome vanadium steel, this tool boasts exceptional durability, resisting wear and tear. Its triple chrome plating ensures corrosion resistance, while the polished finish ensures cleaning. The low-profile head allows for seamless access in confined areas. With 100 gear teeth, this wrench delivers a remarkably precise 3.6-degree sweep, ensuring accurate and efficient tightening or loosening. Its premium construction and ergonomic design guarantee optimal performance, making it the perfect tool for demanding automotive, industrial, or DIY applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.