19 pc. 3/8 in. Dr. Socket Set, SAE/Metric Sockets, Ratchet, Storage Rail
- Mfr # W38301
- Zoro # G923311068
product price:Â
$
39.99
/ea
Key Features
Socket Depth
Standard
Impact Rated
No
Material
Alloy Steel
Drive Size
3/8 in
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38301
- Zoro #
- G923311068
- UPC #
- 39564383014
- Country of Origin
- Taiwan, Province of China
- Impact Rated
- No
- Item
- Tool Set
- Material
- Alloy Steel
- Drive End Type
- Hex
- Case Included
- Yes
- SAE or Metric
- Both
- Socket Points
- 6 point
- Finish
- Polished
- Grade
- Professional
Dimensions
- Socket Depth
- Standard
- Drive Size
- 3/8 in
- Length
- 8.25 in
Description
The Performance Tool Versatile socket set is the perfect tool for any DIY enthusiast or professional mechanic. This set includes 18 SAE and metric sockets in popular sizes, making it perfect for a variety of projects and repairs. The sturdy ratchet handle provides ample leverage, allowing you to easily loosen and tighten nuts and bolts. Keep your sockets organized and within reach with our convenient rail/ratchet storage hanger, which makes it easy to find the socket you need when you need it. With 9 SAE sockets in 6-point sizes ranging from 3/8 to 13/16-Inches, and 9 metric sockets in 6-point sizes ranging from 9 to 19mm, you'll be prepared for a variety of automotive and mechanical repairs. Don't let a missing socket slow you down, get the Performance Tool Versatile socket set today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.