Shop PERFORMANCE TOOL
See all product information
Create Account
2-in-1 Multi-Saw, Folding Saw, Wood Metal Blades, TPR Handle
- Mfr # W728
- Zoro # G123310397
product price:Â
$
27.99
/ea
Key Features
Blade Material
SK5 Steel
Handle Material
TPR
Replaceable Blades
Yes
Includes
Handle, (2) Blades Hacksaw blade hardness: 38-42. Aggressive tooth blade hardness 48-52.
Adjustable Cutting Positions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W728
- Zoro #
- G123310397
- UPC #
- 39564131042
- Country of Origin
- Taiwan, Province of China
- Item
- Saw
- Blade Material
- SK5 Steel
- Handle Material
- TPR
- Replaceable Blades
- Yes
- Includes
- Handle, (2) Blades Hacksaw blade hardness: 38-42. Aggressive tooth blade hardness 48-52.
- Adjustable Cutting Positions
- No
- Color
- Red, Black, Silver
- Sharpenable
- No
- Double Sided Blade
- No
- Case Included
- No
- Teflon Coated Blade
- No
- Tooth Count
- 12, 32
- Tooth Design
- Aggressive, Hacksaw
Description
The Performance Tool W728 2-in-1 Folding Multi-Saw is a must-have tool for any DIY enthusiast. Featuring a patented design that allows you to change blades instantly, this tool includes a 12 TPI triple cut aggressive tooth blade for wood, rubber, plastic, or other soft materials, as well as a 32 TPI hacksaw type blade for metal, aluminum, brass or hard plastics, providing you with versatility and functionality. The comfortable non-slip TPR handle provides a positive grip, making it easy to use and reducing the risk of accidents. Simply press the blade lock release button and extend the desired blade, then release to lock the blade in one of two open positions, making it quick and easy to switch blades. The high-quality SK85M (SK5) steel blades ensure durability and longevity, making it a reliable tool for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.