Shop PERFORMANCE TOOL
See all product information
Create Account
Heavy Duty Hacksaw, Aluminum Handle, 45/90 Degree, Keyhole Saw
- Mfr # W732
- Zoro # G123310496
product price:Â
$
18.99
/ea
Key Features
Blade Length
12 in
Color
Silver, Black
Case Included
No
Double Sided Blade
No
Adjustable Cutting Positions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W732
- Zoro #
- G123310496
- UPC #
- 39564107467
- Country of Origin
- China
- Item
- Hacksaw-Hd
- Color
- Silver, Black
- Case Included
- No
- Double Sided Blade
- No
- Adjustable Cutting Positions
- Yes
- Tooth Design
- Hacksaw
- Teflon Coated Blade
- No
- Includes
- Saw with a 12 in. Blade
- Replaceable Blades
- Yes
- Sharpenable
- No
Dimensions
- Blade Length
- 12 in
Description
Comfortable die cast aluminum handle. 45 and 90 degree blade positioning. Extra blades store in top bar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.