Shop PERFORMANCE TOOL
See all product information
Create Account
2-in-1 Saw Bit Driver, Multi-Function Tool, Dual Handle, Reciprocating Blades
- Mfr # W729
- Zoro # G923310344
product price:Â
$
25.99
/ea
Key Features
Color
Red, Black, Silver, White
Sharpenable
No
Teflon Coated Blade
No
Case Included
Yes
Tooth Design
Reciprocating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W729
- Zoro #
- G923310344
- UPC #
- 39564014239
- Country of Origin
- China
- Color
- Red, Black, Silver, White
- Sharpenable
- No
- Teflon Coated Blade
- No
- Item
- Saw/Bit Driver
- Case Included
- Yes
- Tooth Design
- Reciprocating
- Double Sided Blade
- No
- Adjustable Cutting Positions
- No
- Replaceable Blades
- Yes
- Blade Material
- Bimetal
- Tooth Count
- 24, 18, 10
Dimensions
- Blade Length
- 6 in
Description
The Performance Tool W729 2-in-1 Multi-Function Hand Saw & Screwdriver is the perfect all-in-one tool for DIY enthusiasts. This versatile tool features a dual-position locking handle that allows you to use it as a straight handle or a pistol grip, making it easy to use. The rotating collar of the tool accepts standard hacksaw and reciprocating style blades and operates as a screwdriver, giving you even more functionality in one tool. With ample storage space, including on-board bit storage for six 1-Inch bits and a 3-Inch bit extension, and a nylon storage pouch, everything stays organized and within reach. The tool includes three reciprocating style saw blades that are perfect for cutting metals, hard plastics, wood, and drywall, making it a must-have tool for any DIY project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.