51 pc. 3/8 in. Dr. Mechanic's Socket Set, Ratchet, SAE/Metric, Storage
- Mfr # W38905
- Zoro # G623310514
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Polished
Socket Depth
Standard, Deep
Impact Rated
No
Drive End Type
Hex,Spark Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38905
- Zoro #
- G623310514
- UPC #
- 39564389054
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Polished
- Impact Rated
- No
- Drive End Type
- Hex,Spark Plug
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
- Grade
- Professional
- Socket Points
- 12 point
- SAE or Metric
- Both
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard, Deep
Description
Elevate your automotive repair game with the Performance Tool W38905 51 pc. 3/8" Dr. Mechanic's Socket Set. This comprehensive set empowers you with precision and durability, featuring a high torque quick release ratchet for operation. Its 108 gear teeth provide a 3.3 degree sweep, allowing maneuverability in cramped spaces. Constructed from chrome vanadium alloy steel, this set ensures strength and longevity. Experience unparalleled versatility with the included 25 SAE and metric standard sockets, 20 SAE and metric deep sockets, spark plug sockets, extensions, and universal joint. The durable storage case keeps your tools organized and easily accessible. The Performance Tool W38905 51 pc. 3/8" Dr. Mechanic's Socket Set is the perfect choice for professionals and DIY enthusiasts alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.