Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Spark Plug Socket Set, 3/8 in. Dr., 14mm, 16mm, 21mm
- Mfr # W38174
- Zoro # G323310326
product price:Â
$
28.99
/ea
Key Features
Drive Size
3/8 in
Finish
Brushed
Drive End Type
Spark Plug
Assembly Required
No
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38174
- Zoro #
- G323310326
- UPC #
- 39564154157
- Country of Origin
- Taiwan, Province of China
- Item
- Spark Plug Socket
- Finish
- Brushed
- Drive End Type
- Spark Plug
- Assembly Required
- No
- SAE or Metric
- Both
- Driver Type
- Hex
- Socket Points
- 6 point
- Material
- Chrome Vanadium Steel
Dimensions
- Drive Size
- 3/8 in
- Max Length (in)
- 5.12 in
- Socket Depth
- Deep
Description
The Performance Tool W38174 3-piece detent ball spark plug socket set provides a reliable, long-term solution for spark plug maintenance, featuring a unique detent ball retention system that offers a secure grip on spark plugs without the deterioration of traditional rubber inserts. Constructed from high-strength, heat-treated chrome vanadium steel with a polished nickel chrome plated finish, these sockets are built to be corrosion resistant and long lasting. The set includes the most common spark plug sizes - 14mm, 16mm, and 21mm - all with a convenient 3/8-inch drive. The wrench-ready hex end socket adds versatility so that they can be delicately adjusted with hand or power tools making this set a smart choice for any automotive enthusiast, DIYer, or professional mechanic looking for dependable spark plug removal and installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.