2 pk. 1-1/2 in. X 15 ft. Tie Down Straps, Ratcheting, Yellow, 1800 Lbs., 2PK
- Mfr # W1826
- Zoro # G023310541
product price:Â
$
61.99
/pk of 2, $31.00/ea
Key Features
Color
Yellow
Working Load Limit
1800 Ibs
Breaking Strength
5000 Ib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1826
- Zoro #
- G023310541
- UPC #
- 39564140143
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Color
- Yellow
- Working Load Limit
- 1800 Ibs
- Breaking Strength
- 5000 Ib
Description
This heavy-duty two-pack of 1-1/2 inch x 15 foot tie downs from Performance Tool provides incredible strength and durability for securing cargo of up to 1,800 pounds during transport and storage. Built with polyester webbing, steel hooks, and a ratcheting mechanism for a vise-like grip, these versatile straps hold your cargo tightly in place while resisting wear, rust, fraying and UV damage over time. The padded grip and lever ensure comfort even when cinched down tightly on heavy loads. Ideal for trucks, trailers, and SUVs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.