2 Ton Cable Puller, 12 ft Cable, 5mm Diameter, Zinc Plated
- Mfr # W4000DB
- Zoro # G523309977
product price:Â
$
66.99
/ea
Key Features
Case Included
No
Cable Length
12 ft
Height
27 in
Depth
3 in
Max. Capacity
4000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4000DB
- Zoro #
- G523309977
- UPC #
- 39564156007
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 12 ft
- Height
- 27 in
- Depth
- 3 in
- Cable Diameter
- 5 mm
- Width
- 6 in
Details
- Item
- Power Puller-Hand
- Case Included
- No
- Max. Capacity
- 4000 lb
- Rope End Types
- Steel Safety Hooks
Description
This Performance Tool W4000DB Power Puller is the ultimate solution for all your heavy-duty pulling and lifting needs. Featuring a powerful 2-ton pull capacity. The 12-foot aircraft cable is designed to withstand heavy loads and resist wear and tear over time. The smooth automatic notch provides consistent and safe operation, while the single laminated gear/pawl design ensures reliable performance. The handle and frame of the Power Puller are 3.5mm thick and are yellow zinc-plated for added strength and corrosion resistance. Whether you're pulling a vehicle out of a ditch or lifting heavy machinery, the Performance Tool W4000DB Power Puller is the tool you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.