4 Ton Cable Power Puller, 12 ft Cable, Drop Forged Hooks, Safety Release
- Mfr # W4004DB
- Zoro # G523311284
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Rope End Types
Steel Safety Hooks
Cable Diameter
6 mm
Case Included
No
Max. Capacity
8000 lb
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4004DB
- Zoro #
- G523311284
- UPC #
- 39564156052
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Diameter
- 6 mm
- Depth
- 4 in
- Cable Length
- 12 ft
- Height
- 28 in
- Width
- 9 in
Details
- Item
- Power Puller-Hand
- Rope End Types
- Steel Safety Hooks
- Case Included
- No
- Max. Capacity
- 8000 lb
Description
Experience unparalleled pulling power with the Performance Tool W4004DB 4 Ton Cable Power Puller. Engineered with a robust 4-ton pull capacity, this puller effortlessly tackles demanding jobs. Its automatic notch-at-a-time release mechanism ensures maximum safety, preventing sudden load releases. The heavy-duty drop-forged steel safety hooks provide a secure hold, while the 12-foot-long, 6 mm diameter cable extends your reach. Constructed from chrome-plated steel, this power puller boasts exceptional durability and corrosion resistance. Choose the Performance Tool W4004DB 4 Ton Cable Power Puller for precision, power, and safety in all your pulling tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.