20 gal. Parts Washer, Cleaning Station, High Flow Pump, Safety Lid
- Mfr # W54029
- Zoro # G323310579
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
20 gal
Tank Width (In.)
19 in
Tank Height (In.)
34 in
Nominal Tank Depth (In.)
29.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54029
- Zoro #
- G323310579
- UPC #
- 39564114823
- Country of Origin
- China
Dimensions
- Tank Width (In.)
- 19 in
- Tank Height (In.)
- 34 in
- Nominal Tank Depth (In.)
- 29.5 in
Details
- Tank Capacity
- 20 gal
- Material
- Steel
- Includes
- 20 Gallon Parts Washer
- Power Source
- Corded Electric
- Hz
- 60 Hz
- Color
- Black
- Case Included
- No
- Item
- Parts Washer
- Cordless
- No
- Voltage
- 110V
- Max Output
- 12 liters per minute
Description
The Performance Tool 20-Gallon Parts Washer provides a safe and efficient work station for cleaning parts, tools, and other small equipment. With a high flow pump that circulates cleaning fluid at 50 gallons per hour, this washer makes it easy to keep your tools and equipment clean and functioning properly. It also features a removable internal basket and shelf for added versatility during cleaning, as well as safety lid with a fusible link that closes automatically in a fire. The 20-gallon capacity wash bin comes with a steel drain plug and flexible chrome plated nozzle to make cleaning more efficient, and is built with heavy-duty steel legs and a bottom storage shelf to withstand the demands of cleaning jobs. CETL listed for added safety and reliability, it is recommended to use water-based solvents only, and to properly monitor and maintain the cleaning solution for best results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.