11 pc. 1/2 in. Dr. Impact Socket Set, Metric, Chrome Vanadium, Laser Etched
- Mfr # M591DB
- Zoro # G723311091
product price:Â
$
59.99
/ea
Key Features
Drive Size
1/2 in
Finish
Polished
Color
Black
Material
Chrome Vanadium Steel
Socket Rail Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M591DB
- Zoro #
- G723311091
- UPC #
- 39564505911
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Polished
- Color
- Black
- Material
- Chrome Vanadium Steel
- Socket Rail Included
- No
- Case Included
- Yes
- SAE or Metric
- Metric
- Grade
- Professional
- Socket Points
- 6 point
- Impact Rated
- Yes
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Deep
Description
The Performance Tool M591DB is an 11-piece 1/2-Inch drive metric deep wall impact socket set, designed for heavy-duty use. The set includes sizes: 10, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22 mm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.