Shop PERFORMANCE TOOL

21 pc. Drill Bit Set, Titanium Coated, Assorted Sizes, Metal Plastic Wood

  • Mfr # W9016

  • Zoro # G523310065


product price:  $35.69
/ea

Key Features

Includes
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8 In. Bits, Case
Color
Blue
Type
Bit
Single/Double Ended
Single
Case Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9016
Zoro #
G523310065
UPC #
39564185168
Country of Origin
Taiwan, Province of China

Details

Item
Drill Bit Set
Includes
1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8 In. Bits, Case
Color
Blue
Type
Bit
Single/Double Ended
Single
Case Included
Yes
Drill Bit Coating
Titanium Nitride

Description

Titanium coated drill bit set assorted bit sizes: 1/16-inch to 3/8-inch ideal for drilling plastic, wood, metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.