Shop PERFORMANCE TOOL

29 pc. Drill Bit Set, Titanium Coated HSS, Steel Case

  • Mfr # W9017

  • Zoro # G923311181


product price:  $63.99
/ea

Key Features

Color
Red
Drill Bit Coating
Titanium Nitride
Case Included
Yes
Drill Bit Material
High Speed Steel
Single/Double Ended
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9017
Zoro #
G923311181
UPC #
39564185175
Country of Origin
China

Details

Color
Red
Item
Drill Bit Set
Drill Bit Coating
Titanium Nitride
Case Included
Yes
Drill Bit Material
High Speed Steel
Single/Double Ended
Single
Type
Bit
Includes
Sizes: 1/16 In. Through 1/2 In. In 64th Increments; Handy Steel Storage Box

Description

The Performance W9017 29-Piece Titanium-Coated Drill Bit Set with Steel Case includes assorted bit sizes, all high-speed steel and coated with titanium nitride to extend the life of the bit. Features: High speed steel for general purpose drilling applications. Titanium nitride coating extends the life of the bit. Great for drilling metal, plastic or wood. Comes with a handy durable steel storage case. Split point starts on contact. Bit sizes included: 9/32, 17/64, 1/4, 15/64, 7/32, 13/64, 3/16, 11/64, 5/32, 9/64, 1/8, 7/64, 3/32, 5/64, 1/16, 13/32, 25/64, 3/8, 23/64, 11/32, 21/64, 5/16, 19/64, 1/2, 31/64, 15/32, 29/64, 7/16 and 27/64-Inch. What's In The Box: Performance Tool W9017 29-Piece Titanium-Coated Drill Bit Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.