Shop PERFORMANCE TOOL
See all product information
Create Account
21 pc. Socket Bit Nut Driver Set, Magnetic Nut Drivers, Flex Extension
- Mfr # W9049
- Zoro # G023310381
product price:Â
$
29.69
/ea
Key Features
Power Source
Manual
Series
Flip Case
Max Torque
2.5
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9049
- Zoro #
- G023310381
- UPC #
- 39564136184
- Country of Origin
- China
- Item
- Nut Driver
- Power Source
- Manual
- Series
- Flip Case
- Max Torque
- 2.5
- Variable Speed
- No
Description
The Performance Tool Magnetic Nut Driver Set is a versatile addition to any tool kit, with 12 magnetic nut drivers in SAE and metric sizes made of durable CrV steel with 1/4-inch detent hex shanks that lock securely into any standard drill chuck or quick change fitting. The set also includes 3 square drive socket adapters for use with 1/4, 3/8 and 1/2-Inch sockets, as well as a 6-Inch x 1/4-Inch hex head flex extension bar with a swivel collar and magnetic tip for secure holding of bits and fasteners. All the pieces fit into a 2-sided flip case with crystal clear lids for easy bit identification and a peg hook hanger tab for convenient storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.