Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. X-TRAX Nut Driver Set, Stripped Bolt Remover, SAE/Metric, Storage Case
- Mfr # W8699
- Zoro # G223311089
product price:Â
$
54.99
/ea
Key Features
Includes
Nut Drivers 3/16, 1/4, 5/16 in. (8mm), 3/8(10mm), 7/16(11mm), 12,-1/2 in. (13mm); Storage Case
Series
X-Trax
Material
Chrome Molybdenum Steel
Drive End Type
Xtrax
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8699
- Zoro #
- G223311089
- UPC #
- 39564135217
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Bolt
- Includes
- Nut Drivers 3/16, 1/4, 5/16 in. (8mm), 3/8(10mm), 7/16(11mm), 12,-1/2 in. (13mm); Storage Case
- Series
- X-Trax
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Xtrax
- Case Included
- Yes
- Color
- Black, Red
Dimensions
- Drive Size
- 1/4 in
Description
Equip your toolbox with the Performance Tool W8699 7-piece X-Trax Nut Driver Set, engineered to tackle tough fasteners. Designed to remove damaged, rusty, or painted nuts and bolts, restoring functionality to your projects. Crafted from durable chrome molybdenum steel, these nut drivers are designed to handle tough jobs. Includes 3/16, 1/4, 5/16 (8mm), 3/8 (10mm), 7/16 (11mm), 12, and 1/2 (13mm). This set empowers you to handle various fastener dimensions. The convenient storage case keeps the drivers organized and easily accessible, maximizing productivity at the job site or in your home workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.