Shop PERFORMANCE TOOL
See all product information
Create Account
21 pc. Socket Set, 1/4 in. Dr., SAE/Metric, Ratchet
- Mfr # W38304
- Zoro # G323310258
product price:Â
$
28.99
/ea
Key Features
Drive Size
1/4 in
Finish
Chrome Plated
Grade
Professional
Drive End Type
Hex
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38304
- Zoro #
- G323310258
- UPC #
- 39564383045
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Grade
- Professional
- Drive End Type
- Hex
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
- SAE or Metric
- Both
- Socket Points
- 6 point
- Impact Rated
- No
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
- Length
- 5 in
Description
Performance Tool W38304. A 21 Piece, 1/4-Inch drive socket set featuring recessed edges sockets that are designed to reduce fastener rounding. Sockets are made of chrome vanadium alloy steel for strength and durability, with a polished nickel chrome plated finish to resist corrosion. Set includes: 43 gear tooth round head ratchet, SAE Socket Sizes: 5/32, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32 and 1/2-Inch, MM Socket Sizes: 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.