Shop PERFORMANCE TOOL
See all product information
Create Account
7 pc. 3/8 in. Dr. SAE Flex Socket Set, 12 Pt, Rounding Reduction, Rail
- Mfr # W38980
- Zoro # G823310413
product price:Â
$
52.79
/ea
Key Features
Drive Size
3/8 in
Finish
Nickel Plated
Socket Depth
Standard
Color
Silver
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38980
- Zoro #
- G823310413
- UPC #
- 39564109454
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set-Flex
- Finish
- Nickel Plated
- Color
- Silver
- Case Included
- No
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Grade
- Professional
- Socket Points
- 12 point
- Socket Rail Included
- No
- Flex Knuckle
- Yes
- Drive End Type
- Hex
- Impact Rated
- No
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W38980 3/8-Inch drive SAE 7 Piece Flex socket set is an essential addition to any toolbox, providing versatility for any job with 12 point recessed edges that fit both 6pt and 12pt fasteners. Precision engineering ensures that these sockets reduce fastener rounding, making even the most stubborn bolts and nuts easy to work with. Made from chrome vanadium alloy steel, these sockets are built to last and offer strength and durability that you can rely on for years to come. The polished nickel chrome plated finish is corrosion-resistant, ensuring that these sockets look as good as they perform, even after years of heavy use. Large stamping on the sockets enables quick identification, and the included metal clip socket rail allows for easy organization and access, making your job easier and more efficient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.