22 pc. Combination Wrench Set, SAE/Metric, Storage Rack
- Mfr # W1069
- Zoro # G023311159
product price:Â
$
56.99
/ea
Key Features
Measurement Type
Both
Material
Chrome Vanadium Steel
Ratcheting
No
Type
Combination
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1069
- Zoro #
- G023311159
- UPC #
- 39564111693
- Country of Origin
- India
- Item
- Wrench Set
- Measurement Type
- Both
- Material
- Chrome Vanadium Steel
- Ratcheting
- No
- Type
- Combination
- Case Included
- Yes
- Color
- Silver
- Flex Head
- No
Description
The Performance Tool W1069 22pc Combination Wrench Set is the perfect addition to any tool collection. Made with polished chrome vanadium steel, these wrenches are built to last and withstand heavy use. The included handy storage rack keeps your wrenches organized and easily accessible, saving you time and hassle. With a wide size range including SAE sizes ranging from 1/4-Inch to 7/8-Inch and metric sizes ranging from 9mm to 19mm, you'll have the perfect tool for any job. Designed for professional mechanics, these wrenches are perfect for use in any work environment. These combination wrenches are versatile and suitable for a wide range of tasks, from automotive repair to household maintenance, making them a must-have for any DIY enthusiast or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.