7 pc. Metric Combination Wrench Set, Chrome Alloy Steel, Chrome Plated
- Mfr # W30001
- Zoro # G223310303
product price:Â
$
46.75
/ea
Key Features
Measurement Type
Metric
Type
Combination
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30001
- Zoro #
- G223310303
- UPC #
- 39564300011
- Country of Origin
- Taiwan, Province of China
- Item
- Wrench Set
- Measurement Type
- Metric
- Type
- Combination
- Grade
- Professional
Description
Performance Tool W30001 7 Piece MM Polish Comb Wrench Set premium quality drop forged and hardened chrome alloy steel. Nickel chrome plated to resist corrosion and fully polished for easy cleanup. Box end features rounded corners for increased torque. Sizes: 10, 12, 13, 14, 15, 16 and 18mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.